1" Type 304 Stainless Steel Rigid Conduit, 10' Length
Item #:
337532
Cat #:
CND100
UPC:
813192020042
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 813192020042, CND100
Specifications
Diameter: | 1 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Diameter: | 1 in |
Material: | 304 Stainless Steel |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)