1" Rigid Steel Conduit, 10' Length

Item #: 1029393
Cat #: ST1010CT00
UPC: 847656084141
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 847656084141, ST1010CT00

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)