3-1/2" Rigid Steel 90° Sweep Elbow, 36" Radius
Item #:
269272
Cat #:
GRC3509036R
UPC:
980020103076
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
Overview
3-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103076, GRC3509036R
Specifications
Diameter: | 3 1/2 in |
Material: | Steel |
Angle: | 90° |
Sweep Radius: | 36 in |
Diameter: | 3 1/2 in |
Angle: | 90° |
Material: | Steel |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)