3" Rigid Steel 45° Sweep Elbow, 48" Radius

Item #: 269265
Cat #: GRC3004548R
UPC: 980020003468
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius

Overview

3 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius
Also known as: 980020003468, GRC3004548R

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Sweep Radius: 48 in
Diameter: 3 in
Angle: 45°
Material: Steel
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)