4" Rigid Steel 45° Sweep Elbow, 48" Radius

Item #: 516793
Cat #: GRC4004548R
UPC: 980020003482
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius

Overview

4 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius
Rigid Steel Conduit (RSC) elbow is manufactured from listed Rigid Steel Conduit shell in accordance with the latest specifications and standard of ANSI C80. 1 (UL6). The elbows are  bent sections of the conduit run and used to change raceway direction or bypass the obstructions .
Also known as: 980020003482, GRC4004548R

Specifications

Material: Steel
Diameter: 4 in
Angle: 45°
Sweep Radius: 48 in
Material: Steel
Angle: 45°
Diameter: 4 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)