2" Rigid Steel 90° Sweep Elbow, 48" Radius

Item #: 1121731
Cat #: 6648TZ
UPC: 751338310865
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius

Overview

2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 751338310865, 6648TZ

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Angle: 90°
Sweep Radius: 48 in
Material: Steel
Standards: California Proposition 65
Sweep Radius: 48 in
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)