5" Rigid Steel 90° Sweep Elbow, 36" Radius

Item #: 200444
Cat #: GRC5009060R
UPC: 980020103625
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius

Overview

5 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103625, GRC5009060R

Specifications

Diameter: 5 in
Material: Steel
Angle: 90°
Sweep Radius: 60 in
Diameter: 5 in
Angle: 90°
Material: Steel
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)