2" Fiberglass 90° Elbow, 24" Radius, Black, Above Ground

Item #: 515688
Cat #: 20CSW912D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

Overview

2 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 20CSW912D

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: Standard Wall
Color: Black
Diameter: 2 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 90°
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)