2" Fiberglass 90° Elbow, 36" Radius, Black

Item #: 514898
Cat #: 20CSW922D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black

Overview

2 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black
Also known as: 20CSW922D

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Type: Standard Wall
Color: Black
Diameter: 2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 90°
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)