3" Fiberglass 90° Elbow, 36" Radius, Black

Item #: 1157172
Cat #: FGL3009036RREDSTR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black

Overview

3 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black
This electrical conduit is  lightweight and durable, cost-competitive, and readily available . It is approved for use across many applications including data centers, utilities, and wastewater treatment.
Also known as: FGL3009036RREDSTR

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 36 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)