2" Fiberglass 90° Elbow, 48" Radius, Black, Red Stripe

Item #: 1157173
Cat #: FGL3009048RREDSTR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe

Overview

2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe
Also known as: FGL3009048RREDSTR, Sweeping elbow

Specifications

Diameter: 3 in
Material: Fiberglass
Color: Black/Red
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Color: Black/Red
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°

Customer Reviews

No reviews for this product
(0)