2" Rigid Steel 30° Sweep Elbow, 48" Radius

Item #: 970188
Cat #: GRC2003048
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Rigid Steel 30 Degree Sweep Elbow, 48 Inch Radius

Overview

2 Inch Rigid Steel 30 Degree Sweep Elbow, 48 Inch Radius
Also known as: GRC2003048

Specifications

Material: Steel
Diameter: 2 in
Angle: 90°
Sweep Radius: 48 in
Material: Steel
Angle: 90°
Diameter: 2 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)