5" PVC 11-1/4° Elbow, 48" Radius, Schedule 40, Gray

Item #: 855456
Cat #: 500111448ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40

Overview

5 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Also known as: 500111448ELB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 11 1/4°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 5 in
Angle: 11 1/4°
Color: Gray
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)