Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 980060060667, 20045ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 in |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)