3" PVC 45° Elbow, 150" Radius, Schedule 40, Gray

Item #: 360878
Cat #: 30045150ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Schedule 40, Gray
Also known as: 30045150ELB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 150 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)