5" PVC 30° Elbow, 150" Radius, Schedule 40, Gray, Bell End

Item #: 388168
Cat #: 50030150ELBBE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 30 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End

Overview

5 Inch PVC 30 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 50030150ELBBE

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 30°
Sweep Radius: 150 in
Type: Schedule 40
Diameter: 5 in
Angle: 30°
Color: Gray
Material: PVC
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)