3/4" PVC 90° Elbow, Schedule 40, Gray
Item #:
1152443
Cat #:
59589
UPC:
091111040757
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 091111040757, 59589
Specifications
Diameter: | 3/4 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Diameter: | 3/4 in |
Color: | Gray |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)