5" PVC 45° Elbow, Schedule 80, Gray

Item #: 490276
Cat #: 50045ELB80
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 45 Degree Elbow, Schedule 80, Gray

Overview

5 Inch PVC 45 Degree Elbow, Schedule 80, Gray
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 50045ELB80

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Type: Schedule 80
Angle: 45°
Color: Gray
Material: PVC
Angle: 45°
Diameter: 5 in
Type: Schedule 80

Customer Reviews

No reviews for this product
(0)