3" PVC 90° Elbow, 24" Radius, Schedule 80, Gray
Item #:
332136
Cat #:
3009024ELB80
UPC:
088700019737
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Overview
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Also known as: 088700019737, 3009024ELB80
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC |
Type: | Schedule 80 |
Angle: | 90° |
Sweep Radius: | 24 in |
Diameter: | 3 in |
Material: | PVC |
Angle: | 90° |
Color: | Gray |
Type: | Schedule 80 |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)