3" PVC 90° Elbow, 36" Radius, Schedule 80, Gray
Item #:
112550
Cat #:
3009036ELB80
UPC:
622454687776
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Overview
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
A sweep elbow is simply an elbow made out of a bent piece of pipe . There are short radius and long radius versions.
Also known as: 622454687776, 3009036ELB80
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC |
Type: | Schedule 80 |
Angle: | 90° |
Sweep Radius: | 36 in |
Diameter: | 3 in |
Material: | PVC |
Angle: | 90° |
Color: | Gray |
Type: | Schedule 80 |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)