4" PVC 11-1/4° Elbow, 36" Radius, Type C, Gray

Item #: 636701
Cat #: 400111436ELBPTS77
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Type C

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Type C
Also known as: 400111436ELBPTS77

Specifications

Type: Type C
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 36 in
Type: Type C
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 11 1/4°

Customer Reviews

No reviews for this product
(0)