3" PVC Split Duct Conduit, 10' Length, Schedule 40, Gray
Item #:
220006
Cat #:
49013SD-010
UPC:
034481011484
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Overview
3 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Whenever possible the walls of the trench for P&C Duct should act as forms for concrete encasement. The trench should be made no wider than necessary to provide the nominal size concrete thickness.
Also known as: 034481011484, 49013SD-010
Specifications
Diameter: | 3 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Diameter: | 3 in |
Color: | Gray |
Length: | 10 ft |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)