2" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 521416
Cat #: 2004536ELBBE
UPC: 088700015531
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015531, 2004536ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)