5" PVC 90° Elbow, 36" Radius, Schedule 80, Gray
Item #:
170872
Cat #:
5009036ELB80
UPC:
088700013322
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Overview
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 088700013322, 5009036ELB80
Specifications
Color: | Gray |
Diameter: | 5 in |
Material: | PVC |
Type: | Schedule 80 |
Angle: | 90° |
Sweep Radius: | 36 in |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Diameter: | 5 in |
Type: | Schedule 80 |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)