Sign In or Register to view pricing and more.
Made in USA
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
CANTEX 5133881 is a 5 in. x 22-1/2-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Also known as: 5133881
Specifications
Type: | Schedule 40 |
Color: | Gray |
Diameter: | 5 in |
Material: | PVC |
Angle: | 22 1/2° |
Sweep Radius: | 36 in |
Type: | Schedule 40 |
Diameter: | 5 in |
Angle: | 22 1/2° |
Color: | Gray |
Material: | PVC |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)