Sign In or Register to view pricing and more.
Made in USA
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
CANTEX 5133883 is a 1-1/4 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Also known as: 5133883
Specifications
Diameter: | 1 1/4 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Sweep Radius: | 24 in |
Diameter: | 1 1/4 in |
Color: | Gray |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)