2" PVC 90° Elbow, 24" Radius, DB-120, White

Item #: 520764
Cat #: 2009024ELBDB120
UPC: 088700017719
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, White

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, White
Also known as: 088700017719, 2009024ELBDB120

Specifications

Color: White
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: DB-120
Color: White
Diameter: 2 in
Sweep Radius: 24 in
Material: PVC
Angle: 90°
Type: DB-120

Customer Reviews

No reviews for this product
(0)