4" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 524658
Cat #: 4009036ELBDB120
UPC: 088700017665
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 088700017665, 4009036ELBDB120

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Color: White
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 90°
Type: DB-120

Customer Reviews

No reviews for this product
(0)