2" PVC Coated Rigid Conduit, Gray

Item #: 50329
Cat #: COND2-G
UPC: 704508261061
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray

Overview

PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation
Also known as: 704508261061, COND2-G

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 in
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)