PVC Coated Aluminum Conduit, 1-1/2", 10' Length
Item #:
1616440
Cat #:
PA1510CT00
UPC:
847656061432
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet
Overview
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet
Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656061432, PA1510CT00
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Diameter: | 1 1/2 in |
Length: | 10 ft |
Color: | Black |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)