2"x90 Gray Pvc Ctd Elbow Al

Item #: 37927
Cat #: ELL2SA-G
UPC: 704508370374
Sign In or Register to view pricing and more.
Documents & Guides
O-cal Ell290al 2" 90 Alum Pvc ctd Ell Grey

Overview

O-cal Ell290al 2" 90 Alum Pvc ctd Ell Grey
Also known as: 704508370374, ELL2SA-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)