PVC Coated 90° GRC Elbow, 4"

Item #: 45066
Cat #: ELL4-G
UPC: 704508370688
Sign In or Register to view pricing and more.
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 90 Degrees, Radius 16 Inch/406.40 Millimeters, Offset 21-3/4 Inch/552.45 Millimeters, Straight End 5-3/4 Inch/146.05 Millimeters, Unbent Length 36.63 Inch/930.47 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 90 Degrees, Radius 16 Inch/406.40 Millimeters, Offset 21-3/4 Inch/552.45 Millimeters, Straight End 5-3/4 Inch/146.05 Millimeters, Unbent Length 36.63 Inch/930.47 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 704508370688, ELL4-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Gray
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)