3X90 STANDARD ELBOW

Item #: 166878
Cat #: PMEL-300X90
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across
Also known as: PMEL-300X90

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3 in
Material: PVC Coated Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)