Mounting Rail, Aluminum, 15mm High x 2 m Long

Item #: 413546
Cat #: 0169300000
UPC: 008190105161
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Rail, Aluminum, 15mm High x 2 m Long, Untreated

Overview

Mounting Rail, Aluminum, 15mm High x 2 m Long, Untreated
Also known as: 008190105161, 0169300000

Specifications

Length: 2 m
Height: 15 mm
Material: Aluminum
Length: 2 m
Material: Aluminum
Height: 15 mm

Customer Reviews

No reviews for this product
(0)