WEI 913917 TS35 SLTD PRE-CUT 6

Item #: 668111
Cat #: 7940102315
UPC: 064675079464
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEI 913917 TS35 SLTD PRE-CUT 6 (152.4MM)

Overview

WEI 913917 TS35 SLTD PRE-CUT 6 (152.4MM)
Also known as: 064675079464, 7940102315

Specifications

Length: 152.400 mm
Material: Steel
Length: 152.400 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)