DIN Rail, 35mm x 15mm x 1m, Zinc Plated, Chromated Steel

Item #: 20177
Cat #: 1492-DR9
UPC: 611320481686
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Zinc Plated, Chromated Steel, 35 mm x 15 mm x 1 meter, package of 5

Overview

DIN Rail, Symmetrical, Zinc Plated, Chromated Steel, 35 mm x 15 mm x 1 meter, package of 5
Also known as: 611320481686, 1492-DR9

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 1 m
Material: Steel
Width: 35 mm
Depth: 15 mm

Customer Reviews

No reviews for this product
(0)