Runway Overhead 12-in. Stack Kit

Item #: 323917
Cat #: LST12B
UPC: 783510199371
Sign In or Register to view pricing and more.
Documents & Guides
Runway Overhead 12-in. Stack Kit, Material: Steel

Overview

Runway Overhead 12-in. Stack Kit, Material: Steel
Allows stacking any width of ladder rack runways 12 in. (305 mm) above each other. Each kit contains two complete stacking brackets with all necessary hardware. Use one kit at least every 5 ft. (1.5 m). Brackets and fasteners made of plated steel. 
Also known as: 783510199371, LST12B

Specifications

Type: Runway, Stacking
Color: Black
Material: Steel
Type: Runway, Stacking
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)