Runway Ceiling Kit

Item #: 1156440
Cat #: RCBK-6
UPC: 662875663416
Sign In or Register to view pricing and more.
Documents & Guides
Runway Ceiling Kit, Includes: Hanger Bracket, Closed Clip, 5/8" - 11" x 6' Threaded Rod and 5/8" x 11 Hex Nuts.

Overview

Runway Ceiling Kit, Includes: Hanger Bracket, Closed Clip, 5/8" - 11" x 6' Threaded Rod and 5/8" x 11 Hex Nuts.
Also known as: 662875663416, RCBK-6

Specifications

Color: Black
Type: Support Kit
Material: Steel
Length: 6 ft
Standards: California Proposition 65
Color: Black
Material: Steel
Standards: California Proposition 65
Type: Support Kit
Length: 6 ft

Customer Reviews

No reviews for this product
(0)