2000 Plugmold Single Gang Device Box

Item #: 417795
Cat #: WH2048
UPC: 786776074543
Sign In or Register to view pricing and more.
Steel, Single Gang Device Box, 2000 Series. Size: 4-5/8" Length, 2-7/8" Width, 1-3/4" Height. White.

Overview

Steel, Single Gang Device Box, 2000 Series. Size: 4-5/8" Length, 2-7/8" Width, 1-3/4" Height. White.
Single Gang Device Box. Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection.
Also known as: 786776074543, WH2048

Specifications

Length: 4 5/8 in
Height: 1 1/2 in
Width: 2 7/8 in
Color: White
Material: Steel
Length: 4 5/8 in
Width: 2 7/8 in
Material: Steel
Height: 1 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)