90° Flat Elbow, Steel, Black, Plugmold 2000 Series

Item #: 142713
Cat #: BK2011
UPC: 786776074437
Sign In or Register to view pricing and more.
Steel, 90° Flat Elbow, 2000 Series. Size: 2-1/2" Length. Black.

Overview

Steel, 90° Flat Elbow, 2000 Series. Size: 2-1/2" Length. Black.
For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included.
Also known as: 786776074437, BK2011

Specifications

Length: 2 1/2 in
Color: Black
Material: Steel
Angle: 90°
Length: 2 1/2 in
Material: Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)