Blank End Fitting, Plugmold 2000 Series, Steel, Black
Item #:
42790
Cat #:
BK2010B
UPC:
786776189728
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. Black.
Overview
Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. Black.
Closes off the open end of 2000 Series Raceway.
Also known as: 786776189728, BK2010B
Specifications
Length: | 3/4 in |
Color: | Black |
Material: | Steel |
Length: | 3/4 in |
Material: | Steel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)