USB PLUGMOLD 5FT BK, 5 USB MODULES

Item #: 901845
Cat #: BK20USB512
UPC: 786776184334
Sign In or Register to view pricing and more.
5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184334, BK20USB512

Specifications

Length: 5 ft
Color: Black
Material: Steel
Length: 5 ft
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)