Plugmold Outlet Strip, Steel, White, 10 Outlets, 6" Centers, 5' Long
Item #:
44883
Cat #:
WH20GB506
UPC:
786776074505
Sign In or Register to view pricing and more.
Steel, Prewired Plugmold, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets
Overview
Steel, Prewired Plugmold, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets
Plugmold® Multioutlet Systems add or extend power. Steel or aluminum Plugmold systems provide versatility for many applications. Plugmold sections feature single or alternating circuits, standard or isolated ground receptacles, and Snapicoil® harnesses of prewired receptacles or cord ended units. Available in multiple colors and stainless steel. The safe choice for adding power and convenience New Plugmold 2000TR Series Tamper-Resistant Raceway offers industry-leading levels of both safety and convenience. Designed to meet 2008 NEC requirement 406.11 for tamper-resistant receptacles in dwelling units, a patented, internal receptacle shutter system provides a clean and solid fit for standard three-pronged plugs and prevents the insertion of unwanted objects. 2000® Series 2000 Series is available as a Steel Raceway or a Plugmold Multioutlet assembly. The 2000 Series provides superior strength for any dry location installation. And with a tapered profile design, lightweight snap-on cover and a full range of fittings, this raceway is a stylish and efficient way to bring power or communications to almost anywhere. Aluminum Plugmold offers an attractive choice for hospital and commercial labs. The finish features high-tech aesthetics and corrosion resistance.
Also known as: 786776074505, WH20GB506
Specifications
Length: | 5 ft |
Color: | White |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | White |
Customer Reviews
No reviews for this product
(0)