Prewired Plugmold, Steel, 6 FT

Item #: 505499
Cat #: WH20GB606TR
UPC: 786776180107
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Prewired Plugmold, Tamper-Resistant, (11) 15 Amp Outlets, 6" Center between Outlets, 6' Long, White.

Overview

Steel, Prewired Plugmold, Tamper-Resistant, (11) 15 Amp Outlets, 6" Center between Outlets, 6' Long, White.
Also known as: 786776180107, WH20GB606TR

Specifications

Amps: 15
Color: White
Material: Steel
Length: 6 ft
Amps: 15
Material: Steel
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)