15A, 48IN, 8 OL, SW, 15FT CORD, GY

Item #: 44237
Cat #: UL401BD
UPC: 786776043037
Sign In or Register to view pricing and more.
Eight outlets, lighted switch, rugged gray aluminum housing, 15A, 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.

Overview

Eight outlets, lighted switch, rugged gray aluminum housing, 15A, 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.
Also known as: 786776043037, UL401BD

Specifications

Color: Gray
Length: 4 ft
Material: Aluminum
Color: Gray
Material: Aluminum
Length: 4 ft

Customer Reviews

No reviews for this product
(0)