NM Series Plugmold 6 Outlet

Item #: 388387
Cat #: NM20GBA612
UPC: 786776520095
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: 2-Circuit, Duplex Outlets.

Overview

Non-Metallic, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: 2-Circuit, Duplex Outlets.
Also known as: 786776520095, NM20GBA612

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory

Customer Reviews

No reviews for this product
(0)