Single Circuit Non-Metallic Plugmold

26 Found
Wiremold

Non-Metallic Plugmold Outlet Strip, 6 Outlets, 12" Centers, 6' Long

Item #: 213401
CAT #: NM20GB612
UPC: 786776520033
Sign In or Register to view pricing and more.
Wiremold

Plgmd 2 Crct 12in.oc 6ft. Nm2400 Iv

Item #: 218203
CAT #: NM24GBA612
UPC: 786776520262
Sign In or Register to view pricing and more.
Wiremold

PLGMD SGL CRCT 9IN. OC 6FT. NM2000

Item #: 274190
CAT #: NM20GB609
UPC: 786776520026
Sign In or Register to view pricing and more.
Wiremold

Non-Metallic Plugmold Outlet Strip, 4 Outlets, 12" Centers, 4' Long

Item #: 187403
CAT #: NM20GB412
UPC: 786776519983
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PLUGTRAK, 5', 20A, 1CIRC, 5 DUP

Item #: 480231
CAT #: PT205112
UPC: 783585091013
Sign In or Register to view pricing and more.
Wiremold

NM PLGMD CORD-END 5FT. NM2000 IVORY

Item #: 211384
CAT #: NM20-C5
UPC: 786776520415
Sign In or Register to view pricing and more.
Wiremold

Legrand NM20GB530

Item #: 407851
CAT #: NM20GB530
UPC: 786776520019
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PLUGTRAK, 6', 20A, 2CIRC, 6 DUP

Item #: 376337
CAT #: PT206212
UPC: 783585091099
Sign In or Register to view pricing and more.
Wiremold

PLGMD 2 CRCT 12IN. OC 5FT.NM2000 IV

Item #: 335698
CAT #: NM20GBA512
UPC: 786776520071
Sign In or Register to view pricing and more.
Wiremold

NM Series Plugmold 5 Outlet

Item #: 162727
CAT #: NM20GB512
UPC: 786776519990
Sign In or Register to view pricing and more.
Wiremold

Plgmd Ig Crct 12in. Oc 4ft. Nm2000

Item #: 778527
CAT #: NM20IG412
UPC: 786776524482
Sign In or Register to view pricing and more.
Wiremold

Nm Plgmd Cord-end 3ft. Nm2000 Ivory

Item #: 549689
CAT #: NM20-C3
UPC: 786776520392
Sign In or Register to view pricing and more.
Wiremold

NM Series Plugmold 15 Outlet

Item #: 508851
CAT #: NM20GB618
UPC: 786776520040
Sign In or Register to view pricing and more.
Wiremold

PLGMD 2 CRCT 9IN. OC 6FT. NM2000 IV

Item #: 388385
CAT #: NM20GBA609
UPC: 786776520088
Sign In or Register to view pricing and more.
Wiremold

WMD NM20GBA412

Item #: 701049
CAT #: NM20GBA412
UPC: 786776520064
Sign In or Register to view pricing and more.
Wiremold

PLGMD SGL CRCT 12IN. OC 6FT. NM2400

Item #: 135580
CAT #: NM24GB612
UPC: 786776520194
Sign In or Register to view pricing and more.
Wiremold

Non-Metallic Plugmold Outlet Strip, 6 Outlets, 12" Centers, 6' Long

Non-Metallic, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Duplex Outlets.
Item #: 213401
CAT #: NM20GB612
UPC: 786776520033
Sign In or Register to view pricing and more.
Wiremold

Plgmd 2 Crct 12in.oc 6ft. Nm2400 Iv

W-mold Nm24gba612 4w20a Plug- mold Non-metal
Item #: 218203
CAT #: NM24GBA612
UPC: 786776520262
Sign In or Register to view pricing and more.
Wiremold

PLGMD SGL CRCT 9IN. OC 6FT. NM2000

6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GB
Item #: 274190
CAT #: NM20GB609
UPC: 786776520026
Sign In or Register to view pricing and more.
Wiremold

Non-Metallic Plugmold Outlet Strip, 4 Outlets, 12" Centers, 4' Long

Non-Metallic, Prewired Plugmold, Length: 4 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (4) 15A, 125V: Single Circuit, Duplex Outlets.
Item #: 187403
CAT #: NM20GB412
UPC: 786776519983
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PLUGTRAK, 5', 20A, 1CIRC, 5 DUP

Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 20A 125V, 1-Circuit, 4 Duplex
Item #: 480231
CAT #: PT205112
UPC: 783585091013
Sign In or Register to view pricing and more.
Wiremold

NM PLGMD CORD-END 5FT. NM2000 IVORY

Ten (5 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).
Item #: 211384
CAT #: NM20-C5
UPC: 786776520415
Sign In or Register to view pricing and more.
Wiremold

Legrand NM20GB530

WMD NM20GB530 PLGMD SGL CRCT
Item #: 407851
CAT #: NM20GB530
UPC: 786776520019
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PLUGTRAK, 6', 20A, 2CIRC, 6 DUP

Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 20A 125V, 2-Circuit, 6) Duplex
Item #: 376337
CAT #: PT206212
UPC: 783585091099
Sign In or Register to view pricing and more.
Wiremold

PLGMD 2 CRCT 12IN. OC 5FT.NM2000 IV

5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, GBA Finish - Ivory
Item #: 335698
CAT #: NM20GBA512
UPC: 786776520071
Sign In or Register to view pricing and more.
Wiremold

NM Series Plugmold 5 Outlet

Non-Metallic, Prewired Plugmold, Length: 5 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Duplex Outlets.
Item #: 162727
CAT #: NM20GB512
UPC: 786776519990
Sign In or Register to view pricing and more.
Wiremold

Plgmd Ig Crct 12in. Oc 4ft. Nm2000

W-mold Nm20ig412 4' Ig crt 12" Oc Plugmold
Item #: 778527
CAT #: NM20IG412
UPC: 786776524482
Sign In or Register to view pricing and more.
Wiremold

Nm Plgmd Cord-end 3ft. Nm2000 Ivory

Wmd Nm20-c3 Nm Plgmd 3ft plug Mold
Item #: 549689
CAT #: NM20-C3
UPC: 786776520392
Sign In or Register to view pricing and more.
Wiremold

NM Series Plugmold 15 Outlet

Non-Metallic, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (18") O/C: Total Outlets: (4) 15A, 125V: Single Circuit, Duplex Outlets.
Item #: 508851
CAT #: NM20GB618
UPC: 786776520040
Sign In or Register to view pricing and more.
Wiremold

PLGMD 2 CRCT 9IN. OC 6FT. NM2000 IV

6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GBA
Item #: 388385
CAT #: NM20GBA609
UPC: 786776520088
Sign In or Register to view pricing and more.
Wiremold

WMD NM20GBA412

WMD NM20GBA412
Item #: 701049
CAT #: NM20GBA412
UPC: 786776520064
Sign In or Register to view pricing and more.
Wiremold

PLGMD SGL CRCT 12IN. OC 6FT. NM2400

Nonmetallic Plugmold 6' in length with receptacles spaced 12" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory
Item #: 135580
CAT #: NM24GB612
UPC: 786776520194
Sign In or Register to view pricing and more.
Page 1 of 2
26 Items found