Power Pole Covers

12 Found
Wiremold

Duplex Receptacle Cover for Tele-Power Pole, Ivory

Item #: 42361
CAT #: 30TP-B
UPC: 786776046557
Sign In or Register to view pricing and more.
Wiremold

Rectangular Device Cover for Tele-Power Pole, Ivory

Item #: 42324
CAT #: 30TP-L
UPC: 786776046588
Sign In or Register to view pricing and more.
Wiremold

Single Gang Cover for Tele-Power Pole, Ivory

Item #: 165439
CAT #: 30TP-C
UPC: 786776046564
Sign In or Register to view pricing and more.
Wiremold

Gfci/surge Device Cvr

Item #: 164858
CAT #: 25DTP-L
UPC: 786776046533
Sign In or Register to view pricing and more.
Wiremold

Sgl Recpt Cvr 1.40in.

Item #: 42022
CAT #: 30TP-A
UPC: 786776046540
Sign In or Register to view pricing and more.
Wiremold

ACESRY PACK 30TP-2/30TP-4

Item #: 42130
CAT #: 30TP-AP
UPC: 786776102437
Sign In or Register to view pricing and more.
Wiremold

Add-On Cover for Power Poles

Item #: 164521
CAT #: 25AM10FO
UPC: 786776004281
Sign In or Register to view pricing and more.
Wiremold

Lock Recpt Cvr 1.59in.

Item #: 42343
CAT #: 30TP-J
UPC: 786776046571
Sign In or Register to view pricing and more.
Wiremold

25dtc Activate Cvr Bezel

Item #: 239021
CAT #: 25DTC-ACT
UPC: 786776524529
Sign In or Register to view pricing and more.
Wiremold

Add-On Power Cover for Tele-Power Pole, Aluminum

Item #: 172699
CAT #: AMDTP-B
UPC: 786776088168
Sign In or Register to view pricing and more.
Wiremold

GFCI/SURGE DEVICE CVR

Item #: 296312
CAT #: AMDTP-L
UPC: 786776088182
Sign In or Register to view pricing and more.
Wiremold

Sgl Recpt Cvr 1.40in.

Item #: 42000
CAT #: AMDTP-A
UPC: 786776088151
Sign In or Register to view pricing and more.
Wiremold

Duplex Receptacle Cover for Tele-Power Pole, Ivory

Duplex Receptacle Faceplate, Tele-Power Pole Series, Ivory, For 15 and 20 Amp Duplex Receptacles - G3007C Device Backet Included
Item #: 42361
CAT #: 30TP-B
UPC: 786776046557
Sign In or Register to view pricing and more.
Wiremold

Rectangular Device Cover for Tele-Power Pole, Ivory

Rectangular Device Cover for Tele-Power Pole, Accommodates Sentrex Surge Receptacle, GFCI and Other Decorator Style Devices - G3007C Device Bracket Included. Ivory Finish
Item #: 42324
CAT #: 30TP-L
UPC: 786776046588
Sign In or Register to view pricing and more.
Wiremold

Single Gang Cover for Tele-Power Pole, Ivory

Single Gang Cover for Tele-Power Pole, Steel, Ivory, Accepts up to 30 Amp Shallow-Style Device & Flushplate - G3007C Device Bracket Included
Item #: 165439
CAT #: 30TP-C
UPC: 786776046564
Sign In or Register to view pricing and more.
Wiremold

Gfci/surge Device Cvr

W-mold 25dtp-l Power Cover
Item #: 164858
CAT #: 25DTP-L
UPC: 786776046533
Sign In or Register to view pricing and more.
Wiremold

Sgl Recpt Cvr 1.40in.

Wmd 30tp-a Tele-pwr Pole Recp cover
Item #: 42022
CAT #: 30TP-A
UPC: 786776046540
Sign In or Register to view pricing and more.
Wiremold

ACESRY PACK 30TP-2/30TP-4

Accessory pack for 30TP-2V and 30TP-4V Series poles. Includes two ceiling trim plates, hanger clamp assembly, feed end fitting, and floor mounting assembly. One Accessory Pack supplied with each Tele-Power pole at no extra charge. Boots are not offered in accessory packs.
Item #: 42130
CAT #: 30TP-AP
UPC: 786776102437
Sign In or Register to view pricing and more.
Wiremold

Add-On Cover for Power Poles

****Discontinued**** Add-On for Power Poles, Material: Plastic, For 25DTP Series Poles. 2 Inch (51mm) Radius Control Entrance End Fitting. ****Discontinued****
Item #: 164521
CAT #: 25AM10FO
UPC: 786776004281
Sign In or Register to view pricing and more.
Wiremold

Lock Recpt Cvr 1.59in.

W-mold 30tp-j Tele-pwr Pole C over
Item #: 42343
CAT #: 30TP-J
UPC: 786776046571
Sign In or Register to view pricing and more.
Wiremold

25dtc Activate Cvr Bezel

Wmd 25dtc-act Comm Cover Kit for 25dtc And 25dtp Series Poles
Item #: 239021
CAT #: 25DTC-ACT
UPC: 786776524529
Sign In or Register to view pricing and more.
Wiremold

Add-On Power Cover for Tele-Power Pole, Aluminum

Add-On Power Cover for Tele-Power Pole, Aluminum
Item #: 172699
CAT #: AMDTP-B
UPC: 786776088168
Sign In or Register to view pricing and more.
Wiremold

GFCI/SURGE DEVICE CVR

Add power receptacles or devices to existing modular Tele-Power Poles. Includes receptacle mounting bracket. Anodized Aluminum. 1" x 2 1/4" x 28" (25mm x 57mm x 711mm)
Item #: 296312
CAT #: AMDTP-L
UPC: 786776088182
Sign In or Register to view pricing and more.
Wiremold

Sgl Recpt Cvr 1.40in.

W-mold Amdtp-a 20a125v Pwrdis t Pole
Item #: 42000
CAT #: AMDTP-A
UPC: 786776088151
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found