Power Pole, Two Compartment, Aluminum, (2) Duplex Receptacles

Item #: 41909
Cat #: AMDTP-415
UPC: 786776088403
Sign In or Register to view pricing and more.
Power Pole, Two Compartment, Aluminum, (2) Duplex Receptacles, 20 Amp, 125 Volt, 2-1/4 In Wide, 2-5/16 In Deep, 15 Ft, 5 In Long, Satin Anodized Finish, Includes Entrance End Plate and Ceiling Trim Plate

Overview

Power Pole, Two Compartment, Aluminum, (2) Duplex Receptacles, 20 Amp, 125 Volt, 2-1/4 In Wide, 2-5/16 In Deep, 15 Ft, 5 In Long, Satin Anodized Finish, Includes Entrance End Plate and Ceiling Trim Plate
Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furnished. Anodized aluminum finish. Available in standard length of 15' 5" (4.7m).
Also known as: 786776088403, AMDTP-415

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)