Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"
Item #:
219687
Cat #:
30TC-412V
UPC:
786776541717
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Overview
Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Also known as: 786776541717, 30TC-412V
Specifications
Length: | 12 1/2 ft |
Color: | Ivory |
Material: | Steel |
Length: | 12 1/2 ft |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)